Shop WESTGATE
See all product information
Create Account
52in 3-BLADE OUTDOOR CEILING FAN REMOTE CONTROL BRONZE AND WALNUT BLADES
- Mfr # WF-318WP-RC-3B-52-BR-WA
- Zoro # G824884579
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Voltage
120V
Material
Aluminum+ABS blades
Housing Finish
BRONZE AND WALNUT BLADES
Length
52.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF-318WP-RC-3B-52-BR-WA
- Zoro #
- G824884579
- UPC #
- 840378301602
- Country of Origin
- China
- Standards
- ETL
- Voltage
- 120V
- Material
- Aluminum+ABS blades
- Housing Finish
- BRONZE AND WALNUT BLADES
- Item
- 52In 3-Blade Outdoor Ceiling Fan Remote Control Bronze And Walnut Blades
Dimensions
- Length
- 52.0 in
- Height
- 13.0 in
- Width
- 52.0 in
Description
The Westgate WF-318WP-RC-3B-52-BR-WA is a 52in 3-blade outdoor ceiling fan remote control bronze and walnut blades. Operates on 120V input power. Constructed of aluminum+abs blades in a bronze and walnut blades finish. Key specifications: power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Wet ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.