Shop WESTGATE
See all product information
Create Account
52in 5-BLADE CEILING FAN AND LIGHT 2X9W A19 PULL CH. BN AND ROSEWOOD/SILV OAK BLADES, 9W*2, 3000K
- Mfr # WFL-107-PC-5B-52-BN-RWSO
- Zoro # G024884737
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Height
17.5 in
Width
52.0 in
Material
Metal+MDF blades+glass
Housing Finish
Brush Nickel and Reversible Rosewood/Silver oak
Lumens
800LM*2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-107-PC-5B-52-BN-RWSO
- Zoro #
- G024884737
- UPC #
- 840378301541
- Country of Origin
- China
- Material
- Metal+MDF blades+glass
- Housing Finish
- Brush Nickel and Reversible Rosewood/Silver oak
- Lumens
- 800LM*2
- Item
- 52In 5-Blade Ceiling Fan And Light 2X9W A19 Pull Ch. Bn And Rosewood/Silv Oak Blades
- Standards
- ETL
- Voltage
- 120V
- CRI
- 90
Dimensions
- Height
- 17.5 in
- Width
- 52.0 in
- Length
- 52.0 in
Description
The Westgate WFL-107-PC-5B-52-BN-RWSO is a 52in 5-blade ceiling fan and light 2x9w a19 pull ch. bn and rosewood/silv oak blades. It delivers 800LM*2 of 3000K light at 9W*2. Operates on 120V input power. Constructed of metal+mdf blades+glass in a brush nickel and reversible rosewood/silver oak finish. Dimming: NO. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Dry ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.