
52in Brush Nickel & Silver Finish AB 4-Blade Ceiling Fan & Light, 19W, 3000K
Mfr # WFL-118-WS-4B-52-30K-BN-S
Zoro # G711647010
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Width
11.2 in
Depth
6.1 in
Length
7.2 in
Watts
19W
Fan Blade Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFL-118-WS-4B-52-30K-BN-S
Zoro #
G711647010
UPC #
840378301596
Country of Origin
China
Dimensions
Width
11.2 in
Depth
6.1 in
Length
7.2 in
Details
Item
Smart Flush Mount Light
Watts
19W
Fan Blade Finish
Brushed Nickel
Description
- •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
- •Metal Housing (Brush Nickel Finish) & AB Blades (Silver Finish)
- •Wall Switch
- •Finish: Brushed Nickel
- •Wattage: 19W
- •Color Temperatures: 3000K
- •52in.
- •4-Blade Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.