
52in Reversible Rosewood & Silver Finish Plywood 3-Blade Ceiling & Light
Mfr # WFL-116-WS-3B-52-30K-BN-RWS
Zoro # G011647147
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Width
11.2 in
Watts
19W
Depth
6.1 in
Length
7.2 in
Fan Blade Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WFL-116-WS-3B-52-30K-BN-RWS
Zoro #
G011647147
UPC #
840378301527
Country of Origin
China
Dimensions
Width
11.2 in
Depth
6.1 in
Length
7.2 in
Details
Item
Flood Lights
Watts
19W
Fan Blade Finish
Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.