52in White Finish Plywood 3-Blade Ceiling Fan & Light, 19W, 3000K

  • Mfr # WFL-116-WS-3B-52-30K-WH-WH

  • Zoro # G611647110


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Depth
6.1 in
Length
7.2 in
Fan Blade Finish
White
Watts
19W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFL-116-WS-3B-52-30K-WH-WH
Zoro #
G611647110
UPC #
840378301503
Country of Origin
China

Dimensions

Width
11.2 in
Depth
6.1 in
Length
7.2 in

Details

Item
Flood Lights
Fan Blade Finish
White
Watts
19W

Description

  • •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
  • •Metal Housing (White Finish) & Plywood Blades (White Finish)
  • •Wall Switch
  • •Finish: White
  • •Wattage: 19W
  • •Color Temperatures: 3000K
  • •52in.
  • •3-Blade Fan

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.