Shop WESTGATE
See all product information
Create Account
5FT. LED REFRIGERATOR TUBE LAMPS, 22W, 5000K, Clear
- Mfr # T-RFG-5FT-22W-50K-C
- Zoro # G724885676
product price:Â
$
63.79
/ea
Key Features
Length
44.73 in
Color Temperature
5000K
Weight
1.23 lb
Rated Life
50,000hr
Lens
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-RFG-5FT-22W-50K-C
- Zoro #
- G724885676
- UPC #
- 845060006643
- Country of Origin
- China
- Color Temperature
- 5000K
- Weight
- 1.23 lb
- Rated Life
- 50,000hr
- Lens
- Clear
- Beam Angle
- 120º
- Wattage
- 22W
- Voltage
- 120V~277VAC
- Lumens
- 3100LM
- Standards
- UL
- Frame Material
- Glass Tube
- Finish
- Clear
- Power Factor
- 0.9
- Item
- 5Ft. LED Refrigerator Tube Lamps
- Lighting Technology
- LED
- CRI
- >80
- Temp. Range
- -4°F to 104°F
Dimensions
- Length
- 44.73 in
- Width
- 1.0 in
- Height
- 1.0 in
Description
The Westgate T-RFG-5FT-22W-50K-C is a 5ft. LED refrigerator tube lamps. It delivers 3100LM of 5000K light at 22W. Operates on 120V-277VAC input power. Constructed of glass tube in a clear finish. Key specifications: CRI >80, power factor 0.9, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: LED. Lens: Clear. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.