6FT. LED REFRIGERATOR TUBE LAMPS, 30W, 5000K, Clear
- Mfr # T-RFG-6FT-30W-50K-C
- Zoro # G224886685
product price:Â
$
66.79
/ea
Key Features
Power Factor
0.9
Lens
Clear
Height
1.0 in
Temp. Range
-4°F to 104°F
Frame Material
Glass Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-RFG-6FT-30W-50K-C
- Zoro #
- G224886685
- UPC #
- 845060006674
- Country of Origin
- China
- Power Factor
- 0.9
- Lens
- Clear
- Temp. Range
- -4°F to 104°F
- Frame Material
- Glass Tube
- Beam Angle
- 120º
- Lighting Technology
- LED
- Finish
- Clear
- CRI
- >80
- Weight
- 1.32 lb
- Lumens
- 4200LM
- Rated Life
- 50,000hr
- Voltage
- 120V~277VAC
- Standards
- UL
- Wattage
- 30W
- Item
- 6Ft. LED Refrigerator Tube Lamps
- Color Temperature
- 5000K
Dimensions
- Height
- 1.0 in
- Length
- 44.73 in
- Width
- 1.0 in
Description
The Westgate T-RFG-6FT-30W-50K-C is a 6ft. LED refrigerator tube lamps. It delivers 4200LM of 5000K light at 30W. Operates on 120V-277VAC input power. Constructed of glass tube in a clear finish. Key specifications: CRI >80, power factor 0.9, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: LED. Lens: Clear. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.