Shop WESTGATE
See all product information
Create Account
5in SQ WALL CYL. DOWN LIGHT 20W 30K/40K/50K DUAL DIM. - BLACK
- Mfr # WMCS5-DL-MCT-BK-DD
- Zoro # G724885881
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Length
8.05 in
Standards
ETL
CRI
>80
Power Factor
>0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMCS5-DL-MCT-BK-DD
- Zoro #
- G724885881
- UPC #
- 845060084993
- Country of Origin
- China
Dimensions
- Length
- 8.05 in
- Width
- 4.72 in
- Height
- 7.28 in
Details
- Voltage
- 120V to 277V
- Standards
- ETL
- CRI
- >80
- Power Factor
- >0.90
- Housing Material
- Aluminium+glass
- Rated Life
- 50,000hr
- Beam Angle
- 30°
- Weight
- 3.11 lb
- IP Rating
- WET Location
- Lighting Technology
- COB
- Dimmable
- TRIAC Dimming+ 0-10V
- Lumens
- 1600LM
- Lens Type
- Glass Lens
- Finish
- Black
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- 5In Sq Wall Cyl. Down Light 20W 30K/40K/50K Dual Dim. - Black
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Wattage
- 20W
Description
The Westgate WMCS5-DL-MCT-BK-DD is a 5in sq wall cyl. down light 20w 30k/40k/50k dual dim. - black. It delivers 1600LM of 30K/40K/50K light at 20W. Operates on 120-277V input power. Constructed of aluminium+glass in a black finish. Dimming: TRIAC Dimming+ 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, WET Location ingress protection. Light source: COB. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.