This item is Discontinued.

Westgate 6" ADJUSTABLE LED DOWNLIGHT, CRI90, 12W, 900 LUMENS, DIMMABLE, 5000K, E26 ADAPTER INCLUDED RDL6-BF-27K

6" ADJUSTABLE LED DOWNLIGHT, CRI90, 12W, 900 LUMENS, DIMMABLE, 5000K, E26 ADAPTER INCLUDED (Discontinued)

  • Mfr # RDL6-BF-27K
  • Zoro # G402632264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDL6-BF-27K
Zoro #
G402632264
UPC #
845060045819
Country of Origin
Unknown

Details

Lumens
1102LM
Voltage
120VAC
CRI
90
Watts
18W
Color
White
Material
Die-Cast Aluminum

Description

Die-cast aluminum with white powder coat finish
Gasket: close cell Neoprene foam gasket
Lens: 0.125" white translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working voltage: 120V AC
Dimmable
LED: EPISTAR chip (COB) and driver 35,000-hour design life
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
5-year warranty
UL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.