Shop WESTGATE
See all product information
Create Account
6" CEILING MOUNT CYLINDER, 12/16/20W, 3/4/5K, TRIAC & 0-10V DIMMING, WHITE, C & F LENSES INCL
- Mfr # CMC6-MCTP-DD-WH
- Zoro # G824884616
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
25°
Dimmable
triac and 0-10V dimming
Standards
ETL
Voltage
120V to 277V
Width
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC6-MCTP-DD-WH
- Zoro #
- G824884616
- UPC #
- 845060080063
- Country of Origin
- China
- Beam Angle
- 25°
- Item
- 6" Ceiling Mount Cylinder
- Dimmable
- triac and 0-10V dimming
- Standards
- ETL
- Voltage
- 120V to 277V
- Weight
- 8.97 lb
- CRI
- 80
- Rated Life
- >50000
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Power Factor
- >90
- Finish
- White
- Lumens
- 75LM/W
- IP Rating
- IP20
- Lighting Technology
- LED
- Fixture Wattage
- 21W/28W/35W
- Lens Type
- Glass Lens
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- aluminum& Glass
Dimensions
- Width
- 5.7 in
- Length
- 8.86 in
- Height
- 5.7 in
Description
The Westgate CMC6-MCTP-DD-WH is a 6" ceiling mount cylinder. It delivers 75LM/W of 30K/40K/50K light at 21W/28W/35W. Operates on 120-277V input power. Constructed of aluminum& glass in a white finish. Dimming: triac and 0-10V dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 25 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP20 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.