
6 in. 3CCT-Selectable LED Outdoor Cylinder Up/Downlight, 40W, Black
Mfr # WMCL-UDL-MCT-BK
Zoro # G211647145
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Watts
20W
Lumens
1600
Finish
Black
Color Temp.
30K/40K/50K
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMCL-UDL-MCT-BK
Zoro #
G211647145
UPC #
845060081312
Country of Origin
China
Details
Item
Lighted Ceiling Fan
Watts
20W
Lumens
1600
Finish
Black
Color Temp.
30K/40K/50K
Fixture Housing Color
Black
Description
- •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
- •Finish: Black
- •Outdoor UP/Down Light
- •Wattage: 40W
- •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
- •Color Temperatures: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.