Shop WESTGATE
See all product information
Create Account
LED 24-in. Outdoor/Indoor Wall Sconce, 25W, 3000K/4000K/5000K, 1800LM, 120-277V, Silver
Mfr # LDSXL-MCT-DD-SIL
Zoro # G711647119
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Watts
25W
Lumens
1800
Color Temp.
30K/40K/50K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDSXL-MCT-DD-SIL
- Zoro #
- G711647119
- UPC #
- 845060081206
- Country of Origin
- China
Details
- Item
- Flush Mount Light
- Watts
- 25W
- Lumens
- 1800
- Finish
- Silver
- Color Temp.
- 30K/40K/50K
Description
- •Ideal for Motel, Hotels, Hospitals, hallways, stairways, dining areas, foyers, and meeting rooms
- •High-Transmission Frosted Plastic Lens with Excellent Distribution and Uniformity
- •Die-cast Aluminum Housing with Silver Powder Coat Finish
- •Direct replacement for Fluorescent
- •Multi CCT & Power (Selectable Switch On The Back )
- •Color Temperatures: 3000K/4000K/5000K