Shop WESTGATE
See all product information
Create Account
4FT LINEAR TUBE DECORATIVE SUSP. LIGHT TUNABLE 20-30W 30/35/40K BLACK, 20W/25W/30W, 30K/35K/40K
- Mfr # SDTL-4FT-20-30W-MCTP-BK
- Zoro # G424884610
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
20W/25W/30W
Power Factor
>0.9
Beam Angle
H106.4 V138.9
Lumens
105LM/W
Width
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDTL-4FT-20-30W-MCTP-BK
- Zoro #
- G424884610
- UPC #
- 845060087475
- Country of Origin
- China
- Fixture Wattage
- 20W/25W/30W
- Power Factor
- >0.9
- Beam Angle
- H106.4 V138.9
- Lumens
- 105LM/W
- Operating Temp. Range
- -30 Degrees to 40 Degrees C (-22 Degrees to 104 Degrees F)
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Weight
- 3.3 lb
- Voltage
- 120V to 277V
- Standards
- UL
- CRI
- >80
- Dimmable
- 0~10V Dimming
- Fixture Item
- 4Ft Linear Tube Decorative Susp. Light Tunable 20-30W 30/35/40K Black
- Housing Finish
- Sandy Black
- Rated Life
- 50,000hr
- IP Rating
- IP20
- BUG Rating
- B1 U3 G1
- Fixture Housing Material
- Aluminum
Dimensions
- Length
- 46.4 in
- Width
- 0.9 in
- Height
- 0.96 in
Description
The Westgate SDTL-4FT-20-30W-MCTP-BK is a 4ft linear tube decorative susp. light tunable 20-30w 30/35/40k black. It delivers 105LM/W of 30K/35K/40K light at 20W/25W/30W. Operates on 120-277V input power. Constructed of aluminum in a sandy black finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <19, beam angle H106.4 V138.9, operating temperature :-30 - 40 DegC(-22 DegF to +104 DegF), 50,000hr rated life, IP20 ingress protection, BUG rating B1 U3 G1. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.