6in DIA ROUND INGROUND LIGHT 15W 3CCT 0-10V 24-DEGREE, 30K/40K/50K, Stainless steel
- Mfr # IGLC-D6-15W-MCT-24D-D
- Zoro # G124968429
product price:Â
$
212.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGLC-D6-15W-MCT-24D-D
- Zoro #
- G124968429
- UPC #
- 840378335911
- Country of Origin
- China
Description
The Westgate IGLC-D6-15W-MCT-24D-D is a 6in dia round inground light 15w 3cct 0-10v 24-degree. It delivers 85LM/W of 30K/40K/50K light at 15W. Operates on AC100-277V input power. Features a stainless steel finish. Key specifications: CRI 80, power factor >0.9, beam angle 24 Degrees, operating temperature -20 Degrees F to 45 Degrees F, IP67 ingress protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.