STAINLESS STEEL IN-GROUND LIGHT, 12V DC/AC, 3W COB, 290 LM, 45 Deg, IP67, ETL, PC SLEEVE, 3000K
- Mfr # IGL-3W-30K
- Zoro # G724884723
product price:Â
$
83.99
/ea
Key Features
Length
1.5 in
Width
1.5 in
Voltage
12V AC, 12V DC
Lighting Technology
COB Technology
Fixture Wattage
3W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGL-3W-30K
- Zoro #
- G724884723
- UPC #
- 845060047998
- Country of Origin
- China
Dimensions
- Length
- 1.5 in
- Width
- 1.5 in
- Height
- 4.33 in
Details
- Item
- Stainless Steel In-Ground Light
- Voltage
- 12V AC, 12V DC
- Lighting Technology
- COB Technology
- Fixture Wattage
- 3W
- Material
- Stainless Steel Cover, Aluminum Housing, PVC Sleeve
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
- IP Rating
- IP67
- Housing Finish
- Brushed Nickel
- Weight
- 0.49 lb
- Lumens
- 290LM
- Lens Type
- Glass Lens
- Beam Angle
- 90º
Description
The Westgate IGL-3W-30K is a stainless steel in-ground light. It delivers 290LM of 3000K light at 3W. Operates on 12VAC/DC input power. Constructed of stainless steel cover, aluminum housing, pvc sleeve in a brushed nickel finish. Key specifications: beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.