Shop WESTGATE
Create Account
6in SQUARE OUTDOOR WALL SCONCE 12W 5CCT AND RGB WG APP OR REMOTE CONTROL, BK, Black
- Mfr # LRS-H-RGBW-BK
- Zoro # G124885108
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-H-RGBW-BK
- Zoro #
- G124885108
- UPC #
- 840378320221
- Country of Origin
- China
Description
The Westgate LRS-H-RGBW-BK is a 6in square outdoor wall sconce 12w 5cct and RGB wg app or remote control. It delivers 650LM of 5CCT AND RGB light at 12W. Operates on 120-277V input power. Constructed of aaluminum&pc in a black finish. Dimming: Dimming, compatible with Tuya App via WiFi or Bluetooth. Key specifications: CRI >90, power factor >0.9, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: HONGLI 2835. Lens: PC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.