6in WALL CYL. UP/DOWN LIGHT 30W 3CCT 3WATTS DUAL-DIM PH. CELL - BRONZE, 2x12W/2x16W/2x20W
- Mfr # WMC6-UDL-MCTP-BR-DD-P
- Zoro # G624886216
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC6-UDL-MCTP-BR-DD-P
- Zoro #
- G624886216
- UPC #
- 840378310604
- Country of Origin
- China
Description
The Westgate WMC6-UDL-MCTP-BR-DD-P is a 6in wall cyl. up/down light 30w 3cct 3watts dual-dim ph. cell - bronze. It delivers 80LM/W of 30K/40K/50K light at 2x12W/2x16W/2x20W. Operates on 120-277V input power. Constructed of aluminum& glass in a oil-rubbed bronze finish. Dimming: TRIAC Dimming& 0-10V. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: Hongli COB. Lens: Glass. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.