2inX18in SQUARE CYLINDER, DAMP LOC., 20W 30/40/50K, DIMMABLE, BK, 30K/40K/50K, Black
- Mfr # CMCS2XL-MCT-DT-BK
- Zoro # G224885787
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Lighting Technology
Hongli COBs
Voltage
120V
Weight
2.5 lb
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCS2XL-MCT-DT-BK
- Zoro #
- G224885787
- UPC #
- 840378300469
- Country of Origin
- China
Dimensions
- Length
- 19.09 in
- Height
- 4.9 in
- Width
- 4.9 in
Details
- Finish
- Black
- Lighting Technology
- Hongli COBs
- Voltage
- 120V
- Weight
- 2.5 lb
- Item
- 2Inx18In Square Cylinder
- IP Rating
- IP20
- Beam Angle
- 25°
- Dimmable
- TRIAC Dimming
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Power Factor
- >0.95
- CRI
- >80
- Fixture Wattage
- 20W
- Housing Material
- Aaluminum&PC
- Lens Type
- Clear PC lens
- Standards
- ETL
- Rated Life
- 50,000hr
- Lumens
- 1500LM
Description
The Westgate CMCS2XL-MCT-DT-BK is a 2inx18in square cylinder. It delivers 1500LM of 30K/40K/50K light at 20W. Operates on 120V input power. Constructed of aaluminum&pc in a black finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.