Shop WESTGATE
Create Account
7 Watt Power LED, 12V DC/AC, 4000K, cETLus listed, 90 degree, SS Housing, inlcludes a Round-in
- Mfr # IGL-7W-40K
- Zoro # G224885756
product price:Â
$
84.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGL-7W-40K
- Zoro #
- G224885756
- UPC #
- 845060019346
- Country of Origin
- China
Description
The Westgate IGL-7W-40K is a 7 watt power LED. It delivers 620LM of 4000K light at 7W. Operates on 12VAC/DC input power. Constructed of stainless steel cover, aluminum housing, pvc sleeve in a brushed nickel finish. Key specifications: beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.