Shop WESTGATE
See all product information
Create Account
600W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR
- Mfr # TR-600W-MT-SS
- Zoro # G024886397
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-4 Degrees to 104 Degrees F
Voltage
120V
Weight
26.46 lb
Length
14.38 in
Height
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-600W-MT-SS
- Zoro #
- G024886397
- UPC #
- 845060012200
- Country of Origin
- China
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V
- Weight
- 26.46 lb
- Item
- 600W Multi-Tap Landscape Transformers Timer & Photocell Ready-Hinge Door
- Material
- Stainless Steel
- Rated Life
- 50,000hr
- Fixture Wattage
- 600W
Dimensions
- Length
- 14.38 in
- Height
- 6.7 in
- Width
- 6.7 in
Description
The Westgate TR-600W-MT-SS is a 600w multi-tap landscape transformers timer & photocell ready-hinge door. Rated at 600W. Operates on 120V input power. Constructed of stainless steel. Key specifications: operating temperature -4 DegF to 104 DegF, 50,000hr rated life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.