72in. LED Power & 3CCT Selectable Black Decorative Tube Suspension Light

  • Mfr # SDTL-6FT-25-50W-MCTP-BK

  • Zoro # G511673202


product price: $425.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lumens
5250
Housing Color
Black
Fixture Wattage
25W/40W/50W
Height
10.08 in
Color Temp.
30K/35K/40K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDTL-6FT-25-50W-MCTP-BK
Zoro #
G511673202
UPC #
845060087482
Country of Origin
China

Dimensions

Height
10.08 in
Length
3.43 in
Width
3.86 in

Details

Lumens
5250
Housing Color
Black
Fixture Wattage
25W/40W/50W
Color Temp.
30K/35K/40K
Housing Finish
Black
Item
Recessed Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.