8FT DECORATIVE LINEAR DIRECT OR INDIRECT 40/50/60W, 30/35/40K 0-10V, 40W/50W/60W, 3000K/3500K/4000K
- Mfr # SCP-8FT-40-60W-MCTP
- Zoro # G824885897
product price:Â
$
506.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCP-8FT-40-60W-MCTP
- Zoro #
- G824885897
- UPC #
- 845060089417
- Country of Origin
- China
Description
The Westgate SCP-8FT-40-60W-MCTP is a 8ft decorative linear direct or indirect 40/50/60w. It delivers 80LM/W of 3000K/3500K/4000K light at 40W/50W/60W. Operates on 120-277V input power. Constructed of aluminum in a sandy white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <19, beam angle H115.0 V109.6, operating temperature :-30 - 40 DegC(-22 DegF to +104 DegF), 50,000hr rated life, IP20 ingress protection, BUG rating B1 U2 G1. Light source: LED. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.