Shop WESTGATE
See all product information
Create Account
8ft High Lumen CCT & Power Adjustable Linear Strip Multi Wattage and Multi CCT Black
- Mfr # LSS-8FT-90W-MCTP-BK
- Zoro # G124885160
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Lumens
130LM/W
Housing Finish
White
IP Rating
IP44
Height
2.7 in
Lens Type
Frosted diff use Polycarbonate lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSS-8FT-90W-MCTP-BK
- Zoro #
- G124885160
- UPC #
- 845060073737
- Country of Origin
- Cambodia
Dimensions
- Height
- 2.7 in
- Length
- 88.74 in
- Width
- 2.62 in
Details
- Lumens
- 130LM/W
- Housing Finish
- White
- IP Rating
- IP44
- Lens Type
- Frosted diff use Polycarbonate lens
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- Fixture Item
- 8Ft Power And CCT Tunable Linear Strip Light
- Rated Life
- 50,000hr
- Fixture Wattage
- 85W/75W/65W/55W
- CRI
- >80
- Fixture Housing Material
- Steel With Powder Coating
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >0.99
- Dimmable
- 0~10V Dimmable
- Weight
- 8.0 lb
- Voltage
- 120V to 277V
- Standards
- ETL, DLC Premium
Description
The Westgate LSS-8FT-90W-MCTP-BK is a 8ft power and CCT tunable linear strip light. It delivers 130LM/W of 35K/40K/50K light at 85W/75W/65W/55W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.99, operating temperature -40 DegF-122 DegF, 50,000hr rated life, IP44 ingress protection. Light source: LED. Lens: Frosted diff use Polycarbonate lens. Certifications: ETL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.