Shop WESTGATE
Create Account
UL-Listed 24V Indoor High Output LED Ribbon, 4.4W per ft, 3500K
- Mfr # ULR-IN-98F-HO-35K
- Zoro # G124886396
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-98F-HO-35K
- Zoro #
- G124886396
- UPC #
- 845060040906
- Country of Origin
- China
Description
The Westgate ULR-IN-98F-HO-35K is a UL listed LED ribbon 2835 60led 3500k ip20 cri>90. 24v 14.4w/m 10mm pcb LED strip 350 lm/ft 4.4w/ft. It delivers 310LM/FT of 3500K light at 4.4W/FT. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.