Shop WESTGATE
See all product information
Create Account
8FT NARROW STRIP 80W POWER ADJ, 50W/64W/80W, 3000K/4000K/5000K, White
- Mfr # LSN-8FT-80W-MCTP-D-EM-SEN
- Zoro # G824886160
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP40
Lens Type
Polycarbonate Lens
CRI
>80
Color Temperature
3000 K, 4000 K, 5000 K
Operating Temp. Range
-4 Degrees to 113 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSN-8FT-80W-MCTP-D-EM-SEN
- Zoro #
- G824886160
- UPC #
- 845060085518
- Country of Origin
- Viet Nam
- IP Rating
- IP40
- Lens Type
- Polycarbonate Lens
- CRI
- >80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Lighting Technology
- SMD2835 LED
- Beam Angle
- 130°
- Housing Finish
- White
- Power Factor
- >0.90
- Lumens
- 130LM/W
- Fixture Housing Material
- Iron+PC
- Weight
- 6.51 lb
- Rated Life
- 50,000hr
- Fixture Item
- 8Ft Narrow Strip 80W Power Adj
- Fixture Wattage
- 50W/64W/80W
- Dimmable
- 0~10V Dimming
- Voltage
- 120V to 277V
- Standards
- UL
Dimensions
- Width
- 2.95 in
- Height
- 3.26 in
- Length
- 95.98 in
Description
The Westgate LSN-8FT-80W-MCTP-D-EM-SEN is a 8ft narrow strip 80w power adj. It delivers 130LM/W of 3000K/4000K/5000K light at 50W/64W/80W. Operates on 120-277V input power. Constructed of iron+pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 130 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP40 ingress protection. Light source: SMD2835 LED. Lens: Polycarbonate Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.