Shop WESTGATE
See all product information
Create Account
4FT LINEAR CORNER CORRIDOR 40W 35/40/50K 20/30/40W ADJUSTABLE, 20W/30W/40W, 3500K/4000K/5000K
- Mfr # LCL-4FT-40W-MCTP
- Zoro # G824886078
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Weight
5.5 lb
Power Factor
>92
Dimmable
0~10V Dimmable
Lumens
115LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCL-4FT-40W-MCTP
- Zoro #
- G824886078
- UPC #
- 845060081596
- Country of Origin
- China
- Standards
- UL
- Weight
- 5.5 lb
- Power Factor
- >92
- Dimmable
- 0~10V Dimmable
- Lumens
- 115LM/W
- Voltage
- 120V to 277V
- Fixture Wattage
- 20W/30W/40W
- Fixture Item
- 4Ft Linear Corner Corridor 40W 35/40/50K 20/30/40W Adjustable
- Fixture Housing Material
- Steel
- Beam Angle
- H106.4 V105.5
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Lighting Technology
- LED
- Operating Temp. Range
- -20 Degrees to -40 Degrees F
- CRI
- >82
- Rated Life
- <50000
- Housing Finish
- Glossy white
- IP Rating
- 20
Dimensions
- Width
- 3.86 in
- Length
- 95.28 in
- Height
- 3.74 in
Description
The Westgate LCL-4FT-40W-MCTP is a 4ft linear corner corridor 40w 35/40/50k 20/30/40w adjustable. It delivers 115LM/W of 3500K/4000K/5000K light at 20W/30W/40W. Operates on 120-277V input power. Constructed of steel in a glossy white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor >92, THD <19, beam angle H106.4 V105.5, operating temperature -20--+40, <50000 rated life, 20 ingress protection. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.