Shop WESTGATE
Create Account
8FT WIDE STRIP 80W 3CCT 35/40/50K 130LM/W WITH SENSOR, 35K/40K/50K, White
- Mfr # LSL-8FT-80W-MCT-D-SEN
- Zoro # G124884859
product price:Â
$
217.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-8FT-80W-MCT-D-SEN
- Zoro #
- G124884859
- UPC #
- 845060086010
- Country of Origin
- China
Description
The Westgate LSL-8FT-80W-MCT-D-SEN is a 8ft wide strip 80w 3cct 35/40/50k 130lm/w with sensor. It delivers 8400LM of 35K/40K/50K light at 80W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >98, operating temperature -22 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.