Shop WESTGATE
See all product information
Create Account
2FT LINEAR CORNER CORRIDOR 20W 35/40/50K 10/15/20W ADJUSTABLE, 10W/15W/20W, 3500K/4000K/5000K
- Mfr # LCL-2FT-20W-MCTP
- Zoro # G324884864
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
CRI
>82
Rated Life
<50000
Standards
UL
Voltage
120V to 277V
Operating Temp. Range
-20 Degrees to -40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCL-2FT-20W-MCTP
- Zoro #
- G324884864
- UPC #
- 845060081602
- Country of Origin
- China
Dimensions
- Length
- 24.41 in
- Width
- 3.86 in
- Height
- 3.74 in
Details
- CRI
- >82
- Rated Life
- <50000
- Standards
- UL
- Voltage
- 120V to 277V
- Operating Temp. Range
- -20 Degrees to -40 Degrees F
- Housing Finish
- Glossy white
- Fixture Wattage
- 10W/15W/20W
- Fixture Housing Material
- Steel
- Lumens
- 115LM/W
- IP Rating
- 20
- Power Factor
- >92
- Weight
- 3.96 lb
- Lighting Technology
- LED
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Beam Angle
- H106.4 V105.5
- Fixture Item
- 2Ft Linear Corner Corridor 20W 35/40/50K 10/15/20W Adjustable
- Dimmable
- 0~10V Dimmable
Description
The Westgate LCL-2FT-20W-MCTP is a 2ft linear corner corridor 20w 35/40/50k 10/15/20w adjustable. It delivers 115LM/W of 3500K/4000K/5000K light at 10W/15W/20W. Operates on 120-277V input power. Constructed of steel in a glossy white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor >92, THD <19, beam angle H106.4 V105.5, operating temperature -20--+40, <50000 rated life, 20 ingress protection. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.