Shop WESTGATE
Create Account
8in DIA ROUND INGROUND LIGHT 24W DMX512 RGB+40K 30-DEGREE, Stainless steel
- Mfr # DMX-IGLC-D8-RGBW
- Zoro # G224968459
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMX-IGLC-D8-RGBW
- Zoro #
- G224968459
- UPC #
- 840378335874
- Country of Origin
- China
Description
The Westgate DMX-IGLC-D8-RGBW is a 8in dia round inground light 24w dmx512 rgb+40k 30-degree. It delivers 2040LM of RGB+40K light at 24W. Operates on DC24V input power. Features a stainless steel finish. Dimming: DMX512. Key specifications: CRI 80, power factor >0.9, beam angle 30 Degrees, operating temperature -20 Degrees F to 45 Degrees F, IP67 ingress protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.