8in DIE-CAST DISK 20W 1200LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES, White
- Mfr # DLS8-MCT
- Zoro # G724884594
product price:Â
$
36.79
/ea
Key Features
Voltage
120V
Housing Finish
White
Weight
1.07 lb
Width
9.0 in
IP Rating
WET Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLS8-MCT
- Zoro #
- G724884594
- UPC #
- 845060057348
- Country of Origin
- Indonesia
Dimensions
- Width
- 9.0 in
- Height
- 1.5 in
- Length
- 9.0 in
Details
- Voltage
- 120V
- Housing Finish
- White
- Weight
- 1.07 lb
- IP Rating
- WET Location
- Dimmable
- TRIAC Dimming
- Fixture Wattage
- 20W
- Fixture Temp. Range
- 104°F MAX
- Lens Type
- White translucent acrylic lens
- BUG Rating
- B1-U2-G1
- Lighting Technology
- Unique DOB (Driver On Board)
- Lumens
- 1200LM
- CRI
- >80
- Rated Life
- 50,000hr
- Body Material
- Die-cast Aluminum. Powder-Coated
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- ETL
- Item
- 8In Die-Cast Disk 20W 1200Lm 120V Cri80 30/40/50K Es Dim
- Power Factor
- 0.9
Description
The Westgate DLS8-MCT is a 8in die-cast disk 20w 1200lm 120v cri80 30/40/50k es dim. It delivers 1200LM of 3000K/4000K/5000K light at 20W. Operates on 120V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, WET Location ingress protection, BUG rating B1-U2-G1. Light source: Unique DOB (Driver On Board). Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.