Shop WESTGATE
See all product information
Create Account
11in LED SINGLE RING FLUSH MOUNT 16W 1200LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN
- Mfr # FSL-11-MCT5
- Zoro # G124886334
product price:Â
$
47.79
/ea
Key Features
CRI
>80
Voltage
120V
Fixture Wattage
16W
Weight
2.21 lb
Housing Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSL-11-MCT5
- Zoro #
- G124886334
- UPC #
- 845060062755
- Country of Origin
- Malaysia
- CRI
- >80
- Voltage
- 120V
- Fixture Wattage
- 16W
- Weight
- 2.21 lb
- Item
- 11In LED Single Ring Flush Mount 16W 1200Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Housing Finish
- Brushed Nickel
- IP Rating
- IP20
- BUG Rating
- B1-U2-G1
- Rated Life
- 50,000hr
- Lens Type
- Optics: White Translucent Acrylic Lens
- Power Factor
- >0.90
- Lighting Technology
- LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Lumens
- 1200LM
- Standards
- ETL, ES
- Body Material
- Spun aluminum Steel
- Fixture Temp. Range
- -4ºF to +104ºF
Description
The Westgate FSL-11-MCT5 is a 11in LED single ring flush mount 16w 1200lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1200LM of 27K/30K/35K/40K/50K light at 16W. Operates on 120V input power. Constructed of spun aluminum steel in a brushed nickel finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.