Shop WESTGATE
Create Account
8in SS COMMERCIAL INGROUND 12/20/30W 3CCT 0-10V 30-DEGREE, 12W/20W/30W, 30K/40K/50K
- Mfr # IGLC-D8-30W-MCTP-30D-D
- Zoro # G424886348
product price:Â
$
273.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGLC-D8-30W-MCTP-30D-D
- Zoro #
- G424886348
- UPC #
- 840378326131
- Country of Origin
- China
Description
The Westgate IGLC-D8-30W-MCTP-30D-D is a 8in ss commercial inground 12/20/30w 3cct 0-10v 30-degree. It delivers 85LM/W of 30K/40K/50K light at 12W/20W/30W. Operates on 100-277V input power. Constructed of 1. inground light die-casting aluminum body, 304 stainless steel cover; clear tempered glass; abs plastic fixing box 2. cob 12w/20w/30w wattage select 0-10v, driver build-in,angle:30 Deg,0-10v, 3cct 3. ip67, ac100-277v 4. dia:200*h135mm 5. with 50cm 3*0.75mm2 wire. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 37.7 Deg, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP68 ingress protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.