Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 60LED 4000K IP20 CRI>90. 24V 14.4W/M 10MM PCB led strip 330 lm/Ft 4.4W/Ft
- Mfr # ULR-IN-16F-HO-40K
- Zoro # G624886490
product price:Â
$
72.79
/ea
Key Features
Lighting Technology
SMD
Beam Angle
120°
Length
7.1 in
Dimmable
Dimmable using magnetic driver
Fixture Wattage
4.4W/FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-16F-HO-40K
- Zoro #
- G624886490
- UPC #
- 845060048209
- Country of Origin
- China
- Lighting Technology
- SMD
- Beam Angle
- 120°
- Dimmable
- Dimmable using magnetic driver
- Fixture Wattage
- 4.4W/FT
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 4000K Ip20 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 330 Lm/Ft 4.4W/Ft
- Housing Finish
- White
- CRI
- 90
- IP Rating
- IP20
- Fixture Housing Material
- PCB
- Weight
- 0.36 lb
- Standards
- UL
- Voltage
- 24V DC
- Lumens
- 330LM/FT
- Color Temperature
- 4000 K
- Rated Life
- 50,000hr
Dimensions
- Length
- 7.1 in
- Width
- 7.2 in
- Height
- 0.78 in
Description
The Westgate ULR-IN-16F-HO-40K is a UL listed LED ribbon 2835 60led 4000k ip20 cri>90. 24v 14.4w/m 10mm pcb LED strip 330 lm/ft 4.4w/ft. It delivers 330LM/FT of 4000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb in a white finish. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.