This item is Discontinued.

Westgate AD-102-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM AD-102-BK

AD-102-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (Discontinued)

  • Mfr # AD-102-BK
  • Zoro # G702632544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-102-BK
Zoro #
G702632544
UPC #
845060007824
Country of Origin
Unknown

Details

Material
Cast Aluminum
Lumens
400LM
Color
Black
Voltage
12V
Watts
5W
IP Rating
IP67

Description

Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensConvex Glass Lens Housing / FinishAluminum, Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.