ADJUSTABLE FG/BRASS PATH WELL LIGHT ANTIQUE, 5W LED MR16 400L 3000K, Antique Bronze
- Mfr # WL-707-FGBZ
- Zoro # G524885029
product price:Â
$
77.79
/ea
Key Features
Width
4.88 in
Voltage
12V AC, 12V DC
Length
4.88 in
Lighting Technology
LED
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL-707-FGBZ
- Zoro #
- G524885029
- UPC #
- 845060029192
- Country of Origin
- Malaysia
Dimensions
- Width
- 4.88 in
- Length
- 4.88 in
- Height
- 6.0 in
Details
- Voltage
- 12V AC, 12V DC
- Lighting Technology
- LED
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- Adjustable Fg/Brass Path Well Light Antique
- Fixture Wattage
- 5W
- Material
- Solid Brass Covers & Fiber Glass Housing
- Lens Type
- Flat Temp. Glass
- IP Rating
- IP67
- Color Temperature
- 3000 K
- Lumens
- 400LM
- Beam Angle
- 36º
- Weight
- 2.05 lb
- Housing Finish
- Antique Bronze
Description
The Westgate WL-707-FGBZ is a adjustable fg/brass path well light antique. It delivers 400LM of 3000K light at 5W. Operates on 12VAC/DC input power. Constructed of solid brass covers & fiber glass housing in a antique bronze finish. Key specifications: beam angle 36 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED. Lens: Flat Temp. Glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.