WELL LIGHT, BRASS, FLAT TEMP. GLASS, BRONZE , 3 FT. CABLE, WITH LED MR16 BULB, 5W, 3000K
- Mfr # WL-157-FGBZ
- Zoro # G024884621
product price:Â
$
26.59
/ea
Key Features
Material
Solid Brass Covers & Fiber Glass Housing
Fixture Wattage
5W
Lighting Technology
LED
IP Rating
IP67
Lumens
400LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL-157-FGBZ
- Zoro #
- G024884621
- UPC #
- 845060038224
- Country of Origin
- Malaysia
Dimensions
- Width
- 3.88 in
- Length
- 3.88 in
- Height
- 4.25 in
Details
- Material
- Solid Brass Covers & Fiber Glass Housing
- Fixture Wattage
- 5W
- Lighting Technology
- LED
- IP Rating
- IP67
- Lumens
- 400LM
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 60º
- Item
- Well Light
- Voltage
- 12V AC, 12V DC
- Weight
- 0.81 lb
- Color Temperature
- 3000 K
- Housing Finish
- Antique Bronze
- Lens Type
- Glass Lens
Description
The Westgate WL-157-FGBZ is a well light. It delivers 400LM of 3000K light at 5W. Operates on 12VAC/DC input power. Constructed of solid brass covers & fiber glass housing in a antique bronze finish. Key specifications: beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: LED. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.