Zoro Homepage

Adjustable Wall Junction Box for LFX & LF4PRO Series

  • Mfr # LFX-AWB

  • Zoro # G211647138


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
23.74 in
Depth
47.72 in
Width
1.48 in
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX-AWB
Zoro #
G211647138
UPC #
845060078077
Country of Origin
China

Dimensions

Length
23.74 in
Depth
47.72 in
Width
1.48 in

Details

Item
Post Top Lighting
Finish
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.