Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Bronze, 15W, 5000K, 1800LM, 120-277V, SM Housing
Mfr # FLDX-SM-15W-50K-BR
Zoro # G711646983
product price:
$
98.25
/ea
Key Features
Depth
9.23 in
Width
7.95 in
Color Temp.
5000K
Length
4.73 in
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDX-SM-15W-50K-BR
- Zoro #
- G711646983
- UPC #
- 845060086331
- Country of Origin
- China
Dimensions
- Depth
- 9.23 in
- Width
- 7.95 in
- Length
- 4.73 in
Details
- Color Temperature
- 50K
- Finish
- Bronze
- Color Temp.
- 5000K
- Watts
- 15W
- Lumens
- 1800
- Item
- Hazardous Location Lights
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Bronze)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 15W
- •Color Temp: 5000K