All LED Exit/Emergency Light Combo, Spanish (SALIDA) Sgl/Dbl Face, Green Letters White Housing
- Mfr # XT-CL-GW-EM-SALIDA
- Zoro # G724884815
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Fixture Wattage
3.8W
Standards
UL
Voltage
120V to 277V
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-CL-GW-EM-SALIDA
- Zoro #
- G724884815
- UPC #
- 845060028805
- Country of Origin
- United States
- Housing Material
- Plastic
- Item
- All LED Exit/Emergency Light Combo
- Fixture Wattage
- 3.8W
- Standards
- UL
- Voltage
- 120V to 277V
- Lighting Technology
- LED
Dimensions
- Height
- 4.37 in
- Width
- 7.95 in
- Length
- 19.84 in
Description
The Westgate XT-CL-GW-EM-SALIDA is a all LED exit/emergency light combo. Rated at 3.8W. Operates on 120-277V input power. Constructed of plastic. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.