Angled-Beam Garage Canopy, 40W/60W/75W, 10500LM, 120-277V

  • Mfr # CAX-40-75W-MCTP-SR

  • Zoro # G811673223


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Lumens
10500
Max. Fixture Wattage
40W/60W/75W
Length
12.2 in
Width
2 in
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAX-40-75W-MCTP-SR
Zoro #
G811673223
UPC #
845060050622
Country of Origin
China

Dimensions

Length
12.2 in
Width
2 in
Depth
46.7 in

Details

Lumens
10500
Max. Fixture Wattage
40W/60W/75W
Color Temp.
30K/40K/50K
Housing Finish
Black
Item - Job Site Lighting
Garage Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.