Shop WESTGATE
Create Account
ARCHITECHTURAL 7in UP-DOWN CYLINDER 30/23/15/9W EACH SIDE, 3CCT, BR RAL8019, 18W/30W/45W/60W, Bronze
- Mfr # WMA-UDL-MCTP-BR-D
- Zoro # G124886136
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMA-UDL-MCTP-BR-D
- Zoro #
- G124886136
- UPC #
- 840378313483
- Country of Origin
- Viet Nam
Description
The Westgate WMA-UDL-MCTP-BR-D is a architechtural 7in up-down cylinder 30/23/15/9w each side. It delivers 110LM/W of 27K/30K/35K/40K/50K light at 18W/30W/45W/60W. Operates on 120-347V input power. Constructed of aluminium+glass in a bronze finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 30 Deg, operating temperature -22 DegF to 122 DegF, 110,000hrs rated life, IP66 ingress protection. Light source: Seoul 3030. Lens: Polycarbonate Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.