Shop WESTGATE
See all product information
Create Account
LED 24in OUTDOOR SCONCE 25W 3CCT DUAL-DIMMING, SILVER, 30K/40K/50K
- Mfr # LDSXL-MCT-DD-SIL
- Zoro # G624885981
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Weight
5.16 lb
Standards
ETL, ES
Color Temperature
3000 K, 4000 K, 5000 K
Lumens
1800LM
Housing Material
Steel& acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSXL-MCT-DD-SIL
- Zoro #
- G624885981
- UPC #
- 845060081206
- Country of Origin
- China
- Weight
- 5.16 lb
- Standards
- ETL, ES
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 1800LM
- Housing Material
- Steel& acrylic
- Rated Life
- >50000
- CRI
- 80
- Fixture Wattage
- 25W
- Item
- LED 24In Outdoor Sconce 25W 3Cct Dual-Dimming
- Power Factor
- >90
- Finish
- Silver
- Beam Angle
- 150°~160°
- IP Rating
- IP42
- Voltage
- 120V to 277V
- Dimmable
- triac and 0-10V dimming
- Lighting Technology
- LED
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
Dimensions
- Width
- 6.0 in
- Length
- 24.16 in
- Height
- 4.0 in
Description
The Westgate LDSXL-MCT-DD-SIL is a LED 24in outdoor sconce 25w 3cct dual-dimming. It delivers 1800LM of 30K/40K/50K light at 25W. Operates on 120-277V input power. Constructed of steel& acrylic in a silver finish. Dimming: triac and 0-10V dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP42 ingress protection. Light source: LED. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.