ARCHITECHTURAL LENSED SUSPENDED LIGHT - 4FT 40W 35/40/50K MCT 0-10V BLACK, 30W/40W/50W, 35K/40K/50K
- Mfr # SCLT-4FT-50W-MCTP-D-BK
- Zoro # G124885337
product price:Â
$
222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCLT-4FT-50W-MCTP-D-BK
- Zoro #
- G124885337
- UPC #
- 840378323208
- Country of Origin
- China
Description
The Westgate SCLT-4FT-50W-MCTP-D-BK is a architechtural lensed suspended light - 4ft 40w 35/40/50k mct 0-10v black. It delivers 115LM/W of 35K/40K/50K light at 30W/40W/50W. Operates on 120-277V input power. Constructed of aluminum finish in a black finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Translucent Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.