Shop WESTGATE
See all product information
Create Account
RGB CONTROLLER MAX12V:<288, On 24V:<576W, With RF 20key remote control, output current: 8A*3 O...
- Mfr # LEDR-CTRL-20K-HD
- Zoro # G424885044
product price:Â
$
36.79
/ea
Key Features
Fixture Item
RGB Controller Max12V:<288
Fixture Housing Material
Plastic
Voltage
12V, 24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDR-CTRL-20K-HD
- Zoro #
- G424885044
- UPC #
- 845060041606
- Country of Origin
- China
- Fixture Item
- RGB Controller Max12V:<288
- Fixture Housing Material
- Plastic
- Voltage
- 12V, 24V
Description
The Westgate LEDR-CTRL-20K-HD is a RGB controller max12v:<288. Operates on 12V/24V input power. Constructed of plastic.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.