6FT 60W SUSPENDED 360D COMMERCIAL TUBE LIGHT 30/35/40K 50/54/58/62W 120-277V DUAL DIMMING, White
- Mfr # ST360-6FT-MCTP-DD
- Zoro # G824885217
product price:Â
$
338.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST360-6FT-MCTP-DD
- Zoro #
- G824885217
- UPC #
- 840378315371
- Country of Origin
- China
Description
The Westgate ST360-6FT-MCTP-DD is a 6ft 60w suspended 360d commercial tube light 30/35/40k 50/54/58/62w 120-277v dual dimming. It delivers 80LM/W of 30K/35K/40K light at 50W/54W/58W/62W. Operates on 120-277V input power. Constructed of aluminum+pc in a white finish. Dimming: 0-10V & Triac in one. Key specifications: CRI 80, power factor >0.9, THD <20, beam angle H112.1 V176.0, operating temperature (-20-+40), >5whr rated life, IP20 ingress protection, BUG rating B1 U5 G1. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.