Shop WESTGATE
See all product information
Create Account
ARCHITECTURAL DIRECT INDIRECT SUSPENDED 40W MCT 35/40/50K 0-10V, 3500K/4000K/5000K, White
- Mfr # SPL-4FT-40W-MCT-D
- Zoro # G424885204
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Height
0.98 in
Width
11.69 in
Fixture Temp. Range
-13°F~104°F
Lens
Clear Patterned Light Guide Panel
Weight
6.61 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPL-4FT-40W-MCT-D
- Zoro #
- G424885204
- UPC #
- 845060080582
- Country of Origin
- China
- Fixture Temp. Range
- -13°F~104°F
- Lens
- Clear Patterned Light Guide Panel
- Weight
- 6.61 lb
- Lighting Technology
- LED
- Standards
- UL, DLC
- Rated Life
- 50,000hr
- Lumens
- 2100LM/2100LM
- Max. Fixture Wattage
- 40W
- Color Temperature
- 3500 K, 4000 K, 5000 K
- IP Rating
- IP20
- Dimmable
- 0~10V Dimmable
- Fixture Housing Material
- Die-Cast Aluminum
- Voltage
- 120V to 277V
- CRI
- >80
- Fixture Item
- Architectural Direct Indirect Suspended 40W Mct 35/40/50K 0-10V
- Housing Finish
- White
- Power Factor
- >0.95
Dimensions
- Height
- 0.98 in
- Width
- 11.69 in
- Length
- 47.17 in
Description
The Westgate SPL-4FT-40W-MCT-D is a architectural direct indirect suspended 40w mct 35/40/50k 0-10v. It delivers 2100LM/2100LM of 3500K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of die-cast aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Clear Patterned Light Guide Panel. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.