Shop WESTGATE
See all product information
Create Account
SCX 4in 3FT LINEAR 30W 30K/35K/40K/50K, White
- Mfr # SCX4-3FT-30W-MCT4-D
- Zoro # G124884705
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Lumens
3300LM
CRI
>80
Max. Fixture Wattage
30W
Dimmable
0~10V Dimmable
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX4-3FT-30W-MCT4-D
- Zoro #
- G124884705
- UPC #
- 845060057096
- Country of Origin
- China
Dimensions
- Height
- 3.35 in
- Length
- 35.71 in
- Width
- 4.0 in
Details
- Lumens
- 3300LM
- CRI
- >80
- Max. Fixture Wattage
- 30W
- Dimmable
- 0~10V Dimmable
- Rated Life
- 50,000hr
- Weight
- 7.0 lb
- Voltage
- 120V AC to 277V AC
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- UL
- Lighting Technology
- LED
- IP Rating
- IP54
- Fixture Housing Material
- Aluminum Housing
- Fixture Temp. Range
- -13°F to 104°F
- Housing Finish
- White
- Lens
- Opal Polycarbonate
- Power Factor
- >0.95
- Fixture Item
- Scx 4In 3Ft Linear 30W 30K/35K/40K/50K
Description
The Westgate SCX4-3FT-30W-MCT4-D is a scx 4in 3ft linear 30w 30k/35k/40k/50k. It delivers 3300LM of 30K/35K/40K/50K light at 30W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.