Shop WESTGATE
Create Account
ARCHITECTURAL GARAGE LIGHT CEILING OR STEM MOUNT 18/30/45/60W 3CCT WHT, 18W/30W/45W/60W, 30K/40K/50K
- Mfr # GPX-18-60W-MCTP-GCP-WH
- Zoro # G924886794
product price:Â
$
344.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPX-18-60W-MCTP-GCP-WH
- Zoro #
- G924886794
- UPC #
- 840378323260
- Country of Origin
- Viet Nam
Description
The Westgate GPX-18-60W-MCTP-GCP-WH is a architectural garage light ceiling or stem mount 18/30/45/60w 3cct wht. It delivers 150LM/W of 30K/40K/50K light at 18W/30W/45W/60W. Operates on 120-277V input power. Features a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, operating temperature -4 DegF-104 DegF, 70,000 hrs rated life, Wet Location ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.