Shop HOMEROOTS
See all product information
Create Account
Antique Brown Beveled Glass Outdoor Hanging Light
- Mfr # 397993
- Zoro # G123525739
product price:Â
$
59.99
/ea
Key Features
Color
Black
Length
12-1/2 in
Assembly Required
No Assembly Needed
Height
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397993
- Zoro #
- G123525739
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12-1/2 in
- Height
- 8 in
- Width
- 8 in
Details
- Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
Add a touch of traditional design to the exterior walls of your home with this Antique Brown Beveled Glass Outdoor Hanging Light. The hanging chain has a simple design and a matte black finish. The chain is attached to a small hook at the top of the light. The top of the light has a two-tier sloping roof design which an ornamental shape at the top. In the middle there is a frame which has clear glass panels in it. This antique brown hanging light will look great in your front porch, your backyard, or even on your garage or shed. Use it on its own or in a pair and elevate the whole space. 12.5 in H x 8 in W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.