ARCHITECTURAL ROUND DIRECT INDIRECT SUSPENDED 40W MCT 35/40/50K 0-10V, 40W/20W, 3500K/4000K/5000K
- Mfr # SCLP-UD-4FT-60W-MCT-D
- Zoro # G624884984
product price:Â
$
296.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLP-UD-4FT-60W-MCT-D
- Zoro #
- G624884984
- UPC #
- 845060080575
- Country of Origin
- China
Description
The Westgate SCLP-UD-4FT-60W-MCT-D is a architectural round direct indirect suspended 40w mct 35/40/50k 0-10v. It delivers 4400LM/2100LM of 3500K/4000K/5000K light at 40W/20W. Operates on 120-277V input power. Constructed of aluminum finish in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Parabolic Reflector. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.